Buy more than* S$200* and get FREE SHIPPING

  • Brass Slide Door Screw Lock
  • Brass Slide Door Screw Lock
  • Brass Slide Door Screw Lock
  • Brass Slide Door Screw Lock
  • Brass Slide Door Screw Lock
  • Brass Slide Door Screw Lock
  • Brass Slide Door Screw Lock

Brass Slide Door Screw Lock VA-187

by WAKI
Item.#
09301004
Mfr.#
VA-187
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
22
Dimensions D (mm)
30
Dimensions A (mm)
36
Dimensions B (mm)
31
Application
Screw type locking of windows and wooden double sliding doors