Buy more than* S$200* and get FREE SHIPPING

  • Toggle Latch, Key

Toggle Latch, Key VB-012

by WAKI
3.00 (3)
Item.#
09301415
Mfr.#
VB-012
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Cover tightening brackets for bags, wooden boxes etc.
Accessories
Two identical body key, use screw phi3x15mm
Finishing Material
Iron / plating
Type
Round
Customer Reviews
5 star 0
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Replacement of steel boxes for motorcycles Accessories
3
From Japan
On 2014-01-14 22:57:46
Replacement of existing keyed patch which rattled due to rust and wear. The main body was easily detached by riveting, but since the reception was welded and exchange was troublesome, we were looking for the same type of the same type so that only the main body can be replaced. Although it was the same form as seen in the image, it was the same but it was a little bet because there was no detailed information on the site of the maker, because I did not understand because detailed dimension display was not done. If you try to match things that arrived ... subtle to big · · · ·. It was a subtle difference, so I managed to install it, but otherwise it was a place I was going to have more troublesome work, dangerous Abroad. Moreover, when looking at the back of the package, is not the figure with each part size printed? Why do not you post it on the site? This is not the fault of MonotaRO, it is probably due to the lack of motivation of the manufacturer. The original thing is painted finish on iron, the thing I bought this time is plated finish on iron, but it is good to have stainless steel as it will be used outdoors. By the way, what is "packing"? Although it says "Patchin" properly in the package ... misprints are undignified so let's fix it.
This review is about item#09301424.
For repairing key of steel case
3
From Japan
On 2012-08-19 01:08:51
The price is also cheap and there is no problem with the basic functionality, but since the key which is thinner than the key of the patch key of the common steel case is used, the key of the existing keyed patch lock Depending on the ham, there is a possibility that this patch lock can not be used. Please note that those with a case with multiple keyed patchun locks. Also, because the product name is "packing with key", it is in a state difficult to discover for those who are looking for "patchin tablets". Since the original product name is "Patch with key", I am pleased if you can change it.
This review is about item#09301424.
Trunk box key exchange
3
From Japan
On 2009-07-12 00:29:39
Although I purchased the product shape only with the specific shape unknown, a small claw at the junction got in the way and I could not open or close my trunk. I think that a diagram of the shape is also necessary.
This review is about item#09301406.