Buy more than* S$200* and get FREE SHIPPING

  • Brass Plated Door Stop

Brass Plated Door Stop VC-001

by WAKI
5.00 (1)
Item.#
09301905
Mfr.#
VC-001
Package Qty.
1PC
Ship pack of
1
2.26 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Material (Body)
Brass
Purpose
To simple closing up of wooden door and furniture
Dimension (mm)
32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to support stop billboards open
5
From Japan
On 2015-10-22 18:10:50
Purchased open sign is one only, because the support stop does not have, was purchased for insufficient strength, plating part also, is happy to have been firm.
This review is about item#09301941.