Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Brass Plated Door Stop
  • Brass Plated Door Stop
  • Brass Plated Door Stop

Brass Plated Door Stop VC-002

by WAKI
5.00 (1)
Item.#
09301914
Mfr.#
VC-002
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (Body)
Brass
Purpose
To simple closing up of wooden door and furniture
Dimension (mm)
38
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for supporting stopper of open sign
5
From Japan
On 2015-10-22 18:10:50
Since only one of the open signboards purchased has a support stopper attached, I bought it because of insufficient strength, plating part is also solid and satisfied.
This review is about item#09301941.