Buy more than* S$200* and get FREE SHIPPING

  • Brass Plated Door Stop
  • Brass Plated Door Stop
  • Brass Plated Door Stop

Brass Plated Door Stop VC-003

by WAKI
5.00 (1)
Item.#
09301923
Mfr.#
VC-003
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Brass
Purpose
To simple closing up of wooden door and furniture
Dimension (mm)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for supporting stopper of open sign
5
From Japan
On 2015-10-22 18:10:50
Since only one of the open signboards purchased has a support stopper attached, I bought it because of insufficient strength, plating part is also solid and satisfied.
This review is about item#09301941.