Buy more than* S$200* and get FREE SHIPPING

  • Rearview Mirror

Rearview Mirror

3.33 (3)
Item.#
09302676
Package Qty.
1PC
Ship pack of
1
10.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
100 (W) x270 (H), the mirror surface: 100 (W) x70 (H)
Type
For the right
Material
Polypropylene, nylon resin, PMMA
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Mirror damage on the motorcycle, used for its substitution
5
From Japan
On 2017-05-19 07:03:10
No problem such as appearance, strength etc. However, although I also purchased it for the right, I would like to match the specification to the left for some problems, compared with the left one. I post reviews, so please refer.
This review is about item#09302685.
Since the mirror of the motorcycle (Yamaha Bino) breaks from the screw part, since genuine parts can not be used, it is adopted as a substitute for it
2
From Japan
On 2017-05-19 06:58:33
Although it is easy to install, it is still easy to use, but the stay is thin, the attachment part is weak, or it is slightly hard to see with the vibration at the time of traveling, but it can not be helped at this price to judge whether there is a car behind . However, at the same time, I also purchase for the left side at the same time, the stay for the right is also thick, the installation part is strong, and I want to change it to the same.
This review is about item#09302676.
Bicycle rearview mirror
3
From Japan
On 2015-04-06 21:24:30
Because the mirror is flat, the image appears bigger, so is the range of reflection needed to narrow? . Next, I want to try something with a slight song.
This review is about item#09302676.