Buy more than* S$200* and get FREE SHIPPING

  • Rearview Mirror

Rearview Mirror

3.00 (4)
Package Qty.
Ship pack of
10.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Size (mm)
100 (W) x270 (H), the mirror surface: 100 (W) x70 (H)
For the left
Polypropylene, nylon resin, PMMA
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
As a rearview mirror of a bicycle
From Japan
On 2017-09-11 17:31:12
I think that it is due to vibration, but the mirror shakes and adjustment is necessary many times. That's too bad
This review is about item#9302676.
Mirror damage on the motorcycle, used for its substitution
From Japan
On 2017-05-19 07:03:10
No problem such as appearance, strength etc. However, although I also purchased it for the right, I would like to match the specification to the left for some problems, compared with the left one. I post reviews, so please refer.
This review is about item#09302685.
Since the mirror of the motorcycle (Yamaha Bino) breaks from the screw part, since genuine parts can not be used, it is adopted as a substitute for it
From Japan
On 2017-05-19 06:58:33
Although it is easy to install, it is still easy to use, but the stay is thin, the attachment part is weak, or it is slightly hard to see with the vibration at the time of traveling, but it can not be helped at this price to judge whether there is a car behind . However, at the same time, I also purchase for the left side at the same time, the stay for the right is also thick, the installation part is strong, and I want to change it to the same.
This review is about item#09302676.
Bicycle rearview mirror
From Japan
On 2015-04-06 21:24:30
Because the mirror is flat, the image appears bigger, so is the range of reflection needed to narrow? . Next, I want to try something with a slight song.
This review is about item#09302676.