Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flexible Rearview Mirror

Flexible Rearview Mirror

3.00 (2)
Item.#
09302694
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mirror Size (phi mm)
Diameter 70
Weight (g)
43
Handle Diameter
22.2mm
Overall Length (mm)
250
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Wear on bicycle
2
From Japan
On 2017-04-05 17:25:32
What is very convenient to freely bend, but when the road is bad, the mirror shakes and it is hard to see a little
This review is about item#9302694.
As a rearview mirror of a bicycle
4
From Japan
On 2016-07-09 11:12:14
Installation was also easy. It is flexible so you can easily adjust the angle of the mirror
This review is about item#09302694.