Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rearview Mirror

Rearview Mirror

3.33 (3)
Item.#
09302712
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mirror Size (phi mm)
Diameter 50
Weight (g)
48
Handle Diameter
22-32mm
Overall Length (mm)
130
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
On a bicycle
4
From Japan
On 2017-10-07 15:11:29
Easy installation and detachment Because the mirror is a bit small, the view is narrow.
This review is about item#9302712.
Bicycle safety backward check
2
From Japan
On 2017-05-12 14:57:38
Installation and adjustment can be done easily, but because it is flexible, the angle is unstable and needs to be adjusted frequently.
This review is about item#9302712.
Commuting bicycle
4
From Japan
On 2017-01-29 17:35:50
Although it is an electric bicycle, the road race draws from the back when commuting. I bought it because I can give way to an early eye. Since attachment to the handle is tension of band rubber, I am worried whether it will come off.
This review is about item#9302712.