Buy more than* S$200* and get FREE SHIPPING

  • Light Stainless Steel Hinges
  • Light Stainless Steel Hinges
  • Light Stainless Steel Hinges

Light Stainless Steel Hinges VE-039

by WAKI
5.00 (2)
Item.#
09303427
Mfr.#
VE-039
Package Qty.
1Bag(2PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hinge
Dimension (mm)
38
Material (Body)
Stainless
Accessories
Mounting screw with
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Door of shed
5
From Japan
On 2015-10-07 23:55:45
The movement is smooth.
This review is about item#09303436.
Western Door
5
From Japan
On 2015-10-07 23:43:45
It is smooth and healthy.
This review is about item#09303436.