Buy more than* S$200* and get FREE SHIPPING

  • Light Stainless Steel Hinges
  • Light Stainless Steel Hinges
  • Light Stainless Steel Hinges

Light Stainless Steel Hinges VE-040

by WAKI
5.00 (2)
Item.#
09303436
Mfr.#
VE-040
Package Qty.
1Bag(2PC)
Ship pack of
1
4.45 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Purpose
Hinge
Dimension (mm)
51
Material (Body)
Stainless
Accessories
Mounting screw with
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Barn doors
5
From Japan
On 2015-10-07 23:55:45
Movement is smooth
This review is about item#09303436.
Western door
5
From Japan
On 2015-10-07 23:43:45
Condition is good smooth.
This review is about item#09303436.