Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Brass Hinge
  • Brass Hinge
  • Brass Hinge

Brass Hinge VE-060

by WAKI
4.25 (4)
Item.#
09303637
Mfr.#
VE-060
Package Qty.
1Bag(2PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hinge
Dimension (mm)
32
Material (Body)
Brass
Accessories
Mounting screw with
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Openable and closable sign plate
3
From Japan
On 2017-05-09 15:56:56
Despite the sudden order, it arrived soon and it was saved.
This review is about item#9303646.
For small box door
5
From Japan
On 2016-06-01 22:50:12
I felt that there was more board thickness than I expected and it was strong in strength. I'm glad.
This review is about item#09303637.
For folding screen hinge replacement
5
From Japan
On 2016-02-29 21:20:27
Since the hinge (black dyed iron) of the girl folding screen of a hina doll shaped in about 30 years rusted and broke, I made it of brass. It was a bit smaller than 4 mm and the screw became a brass nail, so I was worried whether it could be replaced well, but it was beautifully finished. Nails also seemed to be problematic in strength as it was longer than the iron screws that were used before. It is a golden color in the gold folding screen, which is more matched than before. The number was 4 pieces and it was exhausted without waste with 2 sets.
This review is about item#09303621.
Scallop of a screen used for Tin Paint's Hina doll.
4
From Japan
On 2013-04-27 04:45:51
If you prepare about two types of mounting screw lengths, it will be easier to install on a thin plate.
This review is about item#09303637.