Buy more than* S$200* and get FREE SHIPPING

  • Brass Hinge
  • Brass Hinge
  • Brass Hinge

Brass Hinge VE-061

by WAKI
4.67 (3)
Item.#
09303646
Mfr.#
VE-061
Package Qty.
1Bag(2PC)
Ship pack of
1
4.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hinge
Dimension (mm)
38
Material (Body)
Brass
Accessories
With mounting screws
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For the door of the small box
5
From Japan
On 2016-06-01 22:50:12
I felt strong in strength if there is a plate thickness than I thought. I'm glad.
This review is about item#09303637.
Replacement of folding screen hinges
5
From Japan
On 2016-02-29 21:20:27
After about 30 years dolls of gold folding screen hinge (dyed black iron) rust and broken for, it was in this made of brass. And the was a little small as 4mm, because the screw is turned to brass nails, but was worried you can successfully exchange, finished in a clean. Nails also, it seems there is no problem in strength because it was longer than the iron screw that was there previously used. In there was gold in gold folding screen it will not match than before. The number is 4 pcs., Was Tsukaikire without waste in the two sets.
This review is about item#09303621.
Chouban of folding screen to use for the dolls of Tole.
4
From Japan
On 2013-04-27 04:45:51
When the length of the mounting screws us to provide about two types, mounting is easier to thin plate.
This review is about item#09303637.