Buy more than* S$200* and get FREE SHIPPING

  • Brass Hinge
  • Brass Hinge
  • Brass Hinge

Brass Hinge VE-064

by WAKI
4.25 (4)
Item.#
09303673
Mfr.#
VE-064
Package Qty.
1Bag(2PC)
Ship pack of
1
22.92 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Purpose
Hinge
Dimension (mm)
76
Material (Body)
Brass
Accessories
Mounting screw with
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Openable and closable sign plate
3
From Japan
On 2017-05-09 15:56:56
Despite the sudden order, it arrived soon and it was saved.
This review is about item#9303646.
For the door of the small box
5
From Japan
On 2016-06-01 22:50:12
I felt strong in strength if there is a plate thickness than I thought. I'm glad.
This review is about item#09303637.
Replacement of folding screen hinges
5
From Japan
On 2016-02-29 21:20:27
After about 30 years dolls of gold folding screen hinge (dyed black iron) rust and broken for, it was in this made of brass. And the was a little small as 4mm, because the screw is turned to brass nails, but was worried you can successfully exchange, finished in a clean. Nails also, it seems there is no problem in strength because it was longer than the iron screw that was there previously used. In there was gold in gold folding screen it will not match than before. The number is 4 pcs., Was Tsukaikire without waste in the two sets.
This review is about item#09303621.
Scallop of a screen used for Tin Paint's Hina doll.
4
From Japan
On 2013-04-27 04:45:51
If you prepare about two types of mounting screw lengths, it will be easier to install on a thin plate.
This review is about item#09303637.