Buy more than* S$200* and get FREE SHIPPING

  • Stainless Landscape Hinge

Stainless Landscape Hinge VF-011

by WAKI
4.00 (1)
Item.#
09303786
Mfr.#
VF-011
Package Qty.
1Bag(2PC)
Ship pack of
1
12.65 SGD
ADD TO CART
Shipped after 2017-07-27
Now we ship to...
...see all
Item Feature
Purpose
Hinge. For wood box and wooden door.
Dimension (mm)
32
Material (Body)
Stainless steel (SUS304)
Accessories
Mounting screw with
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as hinge for poster case
4
From Japan
On 2014-04-30 17:12:20
Counterbore machining was necessary because the countersunk hole was for wood screws.
This review is about item#09308537.