Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Landscape Hinge

Stainless Landscape Hinge VF-012

by WAKI
4.00 (1)
Item.#
09303795
Mfr.#
VF-012
Package Qty.
1Bag(2PC)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hinge. For wood box and wooden door.
Dimension (mm)
38
Material (Body)
Stainless steel (SUS304)
Accessories
Mounting screw with
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as hinge for poster case
4
From Japan
On 2014-04-30 17:12:20
Counterbore machining was necessary because the countersunk hole was for wood screws.
This review is about item#09308537.