Buy more than* S$200* and get FREE SHIPPING

  • Brass Case Hinge

Brass Case Hinge VF-090

by WAKI
2.00 (1)
Item.#
09304242
Mfr.#
VF-090
Package Qty.
1Bag(2PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Brass
Dimension (mm)
22
Purpose
Hinge
Accessories
Mounting screw with
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Create a small box
2
From Japan
On 2016-04-15 21:27:46
The inside hinges from the package were popping out. Even though the mounting hole is a little bit inside it will be shorter when it gets out of the box after installation. I felt.
This review is about item#09304233.