Buy more than* S$200* and get FREE SHIPPING

  • Spring Hinge Single Swing

Spring Hinge Single Swing VF-108

by WAKI
5.00 (1)
Item.#
09304425
Mfr.#
VF-108
Package Qty.
1Bag(2PC)
Ship pack of
1
8.14 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Purpose
Hinge
Accessories
Mounting screw with
Material (Body)
Iron
Dimension (mm)
65
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used to open and close the door of the kitchen cupboard, for heavy to open and close the Kido
5
From Japan
On 2016-07-10 21:26:32
Kido has been enabled cormorants vortex requires lightly.
This review is about item#09304434.