Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spring Hinge Single Swing

Spring Hinge Single Swing VF-109

by WAKI
5.00 (1)
Item.#
09304434
Mfr.#
VF-109
Package Qty.
1Bag(2PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hinge
Dimension (mm)
75
Material (Body)
Iron
Accessories
Mounting screws with
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to open and close doors of kitchen storage, for heavy to open and close wooden doors
5
From Japan
On 2016-07-10 21:26:32
It became possible to use it for the whirlpool which Kibo finished lightly.
This review is about item#09304434.