Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Glass Door Hinge
  • Glass Door Hinge
  • Glass Door Hinge
  • Glass Door Hinge

Glass Door Hinge VF-128

by WAKI
4.00 (1)
Item.#
09304626
Mfr.#
VF-128
Package Qty.
1Bag(2PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
5
Purpose
Hinge
Accessories
Mounting screws with
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Building furniture
4
From Japan
On 2018-04-16 15:57:04
Function is sufficient. The appearance is price-oriented. There is no luxury feeling. I'd like a package backing paper with a hole template for positioning. . . I do not even write the punching size.
This review is about item#9304626.