Buy more than* S$200* and get FREE SHIPPING

  • Removable Cylinder Padlock ,Crane Long Type

Removable Cylinder Padlock ,Crane Long Type VA-013

by WAKI
Item.#
09305432
Mfr.#
VA-013
Package Qty.
1PC
Ship pack of
1
10.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (suspending)
Iron
Suspended Inner Diameter (mm)
30
Material (Body)
Brass
Main Part Dimension (mm)
25