Buy more than* S$200* and get FREE SHIPPING

  • Removable Cylinder Padlock ,Crane Long Type

Removable Cylinder Padlock ,Crane Long Type VA-014

by WAKI
Item.#
09305441
Mfr.#
VA-014
Package Qty.
1PC
Ship pack of
1
14.01 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Material (suspending)
Iron
Purpose
Padlock with keys
Main Part Dimension (mm)
30
Material (Body)
Brass
Suspended Inner Diameter (mm)
30