Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Removable Cylinder Padlock ,Crane Long Type

Removable Cylinder Padlock ,Crane Long Type VA-015

by WAKI
Item.#
09305457
Mfr.#
VA-015
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (suspending)
Iron
Purpose
Padlock with keys
Main Part Dimension (mm)
30
Material (Body)
Brass
Suspended Inner Diameter (mm)
48