Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Removable Cylinder Padlock ,Crane Long Type

Removable Cylinder Padlock ,Crane Long Type VA-016

by WAKI
Item.#
09305466
Mfr.#
VA-016
Package Qty.
1PC
Ship pack of
1
21.15 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Material (suspending)
Iron
Purpose
Padlock with keys
Main Part Dimension (mm)
30
Material (Body)
Brass
Suspended Inner Diameter (mm)
64