Buy more than* S$200* and get FREE SHIPPING

  • Removable Cylinder Padlock ,Crane Long Type

Removable Cylinder Padlock ,Crane Long Type VA-017

by WAKI
Item.#
09305475
Mfr.#
VA-017
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (suspending)
Iron
Purpose
Padlock with keys
Main Part Dimension (mm)
30
Material (Body)
Brass
Suspended Inner Diameter (mm)
100