Buy more than* S$200* and get FREE SHIPPING

  • Removable Cylinder Padlock ,Crane Long Type

Removable Cylinder Padlock ,Crane Long Type VA-019

by WAKI
Item.#
09305493
Mfr.#
VA-019
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (suspending)
Iron
Suspended Inner Diameter (mm)
64
Purpose
Padlock with keys
Material (Body)
Brass
Main Part Dimension (mm)
40