Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spring Balancer ELF model
  • Spring Balancer ELF model
  • Spring Balancer ELF model
  • Spring Balancer ELF model

Spring Balancer ELF model ELF-3

Item.#
09305536
Mfr.#
ELF-3
Package Qty.
1PC
Ship pack of
1
429.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 1403
Stroke (m)
2.5
Capacity (kg)
1.5-3.0
TRUSCO Part Number
331-1953
2014 TRUSCO Published Page
2-1256
Wire Diameter (phi mm)
3.0
Weight (kg)
4.6
Rope Diameter (phi mm)
3.0