Buy more than* S$200* and get FREE SHIPPING

  • Spring Balancer ELF model
  • Spring Balancer ELF model
  • Spring Balancer ELF model
  • Spring Balancer ELF model

Spring Balancer ELF model ELF-5

Item.#
09305545
Mfr.#
ELF-5
Package Qty.
1PC
Ship pack of
1
439.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 1403
Stroke (m)
2.5
Capacity (kg)
3.0-5.0
TRUSCO Part Number
331-1961
2014 TRUSCO Published Page
2-1256
Wire Diameter (phi mm)
3.0
Weight (kg)
4.8
Rope Diameter (phi mm)
3.0