Buy more than* S$200* and get FREE SHIPPING

  • Spring Balancer ELF model

Spring Balancer ELF model ELF-9

Item.#
09305554
Mfr.#
ELF-9
Package Qty.
1PC
Ship pack of
1
429.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 1403
Stroke (m)
2.5
TRUSCO Part Number
331-1970
Capacity (kg)
5.0-9.0
2014 TRUSCO Published Page
2-1256
Weight (kg)
5.4
Wire Rope Diameter (phi mm)
3.0