Buy more than* S$200* and get FREE SHIPPING

  • Spring Balancer ELF model
  • Spring Balancer ELF model
  • Spring Balancer ELF model
  • Spring Balancer ELF model

Spring Balancer ELF model ELF-15

Item.#
09305563
Mfr.#
ELF-15
Package Qty.
1PC
Ship pack of
1
779.90 SGD
ADD TO CART
Shipped after 2017-06-28
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 1403
Stroke (m)
2.5
Wire Diameter (phi mm)
4.76
Weight (kg)
10.0
2014 TRUSCO Published Page
2-1256
Rope Diameter (phi mm)
4.76
Capacity (kg)
9.0-15.0
TRUSCO Part Number
337-4904