Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spring Balancer ELF model
  • Spring Balancer ELF model
  • Spring Balancer ELF model
  • Spring Balancer ELF model

Spring Balancer ELF model ELF-30

Item.#
09305581
Mfr.#
ELF-30
Package Qty.
1PC
Ship pack of
1
919.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 1403
Stroke (m)
2.5
Wire Diameter (phi mm)
4.76
Weight (kg)
11.0
2014 TRUSCO Published Page
2-1256
Rope Diameter (phi mm)
4.76
Capacity (kg)
22.03-30.0
TRUSCO Part Number
337-4921