Buy more than* S$200* and get FREE SHIPPING

  • Spring Balancer ELF model
  • Spring Balancer ELF model
  • Spring Balancer ELF model
  • Spring Balancer ELF model

Spring Balancer ELF model ELF-50

Item.#
09305606
Mfr.#
ELF-50
Package Qty.
1PC
Ship pack of
1
1,089.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 1403
Stroke (m)
2.5
Weight (kg)
14.9
Rope Diameter (phi mm)
4.76
2014 TRUSCO Published Page
2-1256
Capacity (kg)
40.0-50.0
TRUSCO Part Number
337-4947
Wire Diameter (phi mm)
4.76