Buy more than* S$200* and get FREE SHIPPING

  • Spring Balancer ELF model
  • Spring Balancer ELF model
  • Spring Balancer ELF model
  • Spring Balancer ELF model

Spring Balancer ELF model ELF-60

Item.#
09305615
Mfr.#
ELF-60
Package Qty.
1PC
Ship pack of
1
1,159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 1403
Stroke (m)
2.5
Rope Diameter (phi mm)
4.76
Capacity (kg)
50.0-60.0
2014 TRUSCO Published Page
2-1256
TRUSCO Part Number
337-4955
Wire Diameter (phi mm)
4.76
Weight (kg)
17.1