Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spring Balancer ELF model
  • Spring Balancer ELF model
  • Spring Balancer ELF model
  • Spring Balancer ELF model

Spring Balancer ELF model ELF-70

Item.#
09305624
Mfr.#
ELF-70
Package Qty.
1PC
Ship pack of
1
1,209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 1403
Stroke (m)
2.5
Rope Diameter (phi mm)
4.76
Capacity (kg)
60.0-70.0
2014 TRUSCO Published Page
2-1256
TRUSCO Part Number
337-4963
Wire Diameter (phi mm)
4.76
Weight (kg)
18.0