Buy more than* S$200* and get FREE SHIPPING

  • Thin Non-slip Gloves
  • Thin Non-slip Gloves
  • Thin Non-slip Gloves
  • Thin Non-slip Gloves
  • Thin Non-slip Gloves
  • Thin Non-slip Gloves

Thin Non-slip Gloves -

4.33 (36)
Item.#
09307768
Mfr.#
-
Package Qty.
1dozen(12Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water., * It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water.
Gauge Number
10
Middle Finger Length (cm)
About 8.5
Overall Length (cm)
About 23
Color
Kinari
Mass (g/dozen)
About 500
Palm Width (cm)
About ten
Number of Threads
2 main
Size
Free
Material
Cotton, polyester, rayon other, (slip part) PVC
Customer Reviews
5 star 25
4 star 3
3 star 4
2 star 3
1 star 1
Review Rating: 4.33
36 Customer Reviews
The reviews are automatic translation.
Maintenance of my car
5
From Japan
On 2018-01-22 16:11:53
I am saved because it is easy to work because it is thin. I thought that it could be torn immediately, but I feel durability that does not differ from thick items.
This review is about item#9307768.
For various tasks
4
From Japan
On 2017-12-21 17:19:17
Thin. Excellent for light work. Durability is thin and fingertip holes are easy to open. It is a disposable feeling because it is easy to get dirty.
This review is about item#9307768.
Normal work
5
From Japan
On 2017-01-24 14:08:15
Because the price is cheap, it is in use with this one. Nothing special to mention.
This review is about item#9307768.
Snow shaving
2
From Japan
On 2017-01-12 14:41:32
Why is my little finger too long ~ Is it individual difference again? Wash it and use it
This review is about item#9307768.
Paper handling work
5
From Japan
On 2017-01-06 08:36:37
The price is also cheap, good items that come in good contact with sorting work of overlapping paper
This review is about item#09307768.
Unloading case etc.
5
From Japan
On 2016-12-24 11:03:17
It is easy to work with thick army hands · It is hard to become ragged.
This review is about item#9307768.
When holding objects
5
From Japan
On 2016-12-08 14:46:08
I was worried because it was too cheap but more convenient than I thought.
This review is about item#9307768.
For factory work
5
From Japan
On 2016-11-24 09:24:35
It seems that it will be discontinued soon, but I like the continuation because I like the factory as a whole. It was uneasy at the beginning because it is clearly stated, but if it is thin it fits your hands, yellow and orange bibi boots are common, black is also astringent and cool. There is no problem in the work of the factory because there is sufficient strength even with thin. I really like it so please continue to please! It is!
This review is about item#1658913.
Maintenance of automobiles and others
3
From Japan
On 2016-11-02 14:55:56
It was thinner than I imagined. There is no problem with the feeling of use in particular.
This review is about item#9307768.
For carrying corrugated cardboard
1
From Japan
On 2016-10-01 00:31:55
The fabric is thin and easy to break, it is also a solid mug rubber
This review is about item#9307768.