Buy more than* S$200* and get FREE SHIPPING

  • Latch
  • Latch
  • Latch

Latch BH-421

by WAKI
5.00 (1)
Item.#
09308424
Mfr.#
BH-421
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Clasp for doors
Finishing Material
Steel/baking paint
Size (mm)
95
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Garbage can
5
From Japan
On 2016-11-02 10:32:47
It is easy to install because there are a few gaps for welding to use.
This review is about item#9308424.