Buy more than* S$200* and get FREE SHIPPING

  • Flush Hinge

Flush Hinge BH-450

by WAKI
5.00 (1)
Item.#
09308467
Mfr.#
BH-450
Package Qty.
1Bag(2PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
51
Finishing Material
Steel / Baked
Color
Silver
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a door for homemade furniture
5
From Japan
On 2018-05-15 21:57:07
When installing, a place where you do not have to make engravings is very convenient. Since the gap is about 1 mm, the finish is very beautiful!
This review is about item#9308494.