Buy more than* S$200* and get FREE SHIPPING

  • Stainless Landscape Hinge

Stainless Landscape Hinge BH-456

by WAKI
4.00 (1)
Item.#
09308521
Mfr.#
BH-456
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hinge. For wood box and wooden door.
Dimension (mm)
32
Material (Body)
Stainless steel (SUS304)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as hinge for poster case
4
From Japan
On 2014-04-30 17:12:20
Counterbore machining was necessary because the countersunk hole was for wood screws.
This review is about item#09308537.