Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Landscape Hinge

Stainless Landscape Hinge BH-457

by WAKI
4.00 (1)
Item.#
09308537
Mfr.#
BH-457
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Hinge. For wood box and wooden door.
Dimension (mm)
38
Material (Body)
Stainless steel (SUS304)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as hinge for poster case
4
From Japan
On 2014-04-30 17:12:20
Counterbore machining was necessary because the countersunk hole was for wood screws.
This review is about item#09308537.