Buy more than* S$200* and get FREE SHIPPING

  • Antique Style Hinges
  • Antique Style Hinges
  • Antique Style Hinges
  • Antique Style Hinges
  • Antique Style Hinges
  • Antique Style Hinges
  • Antique Style Hinges

Antique Style Hinges TW-207

by WAKI
3.86 (7)
Item.#
09308652
Mfr.#
TW-207
Package Qty.
1Bag(2PC)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Application
Hinge
Finishing Material
Steel / Antique Copper
Dimensions A
56
Type
Antique tone self-closing hinges
Dimension H
70
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Wooden window of warehouse
3
From Japan
On 2017-10-04 18:44:30
I did not have screws, so I resend it. However, I would like to make it easier to understand by using highlighted letters, etc. for documents that send back unscrewed ones at that time. The following sentences may not be seen.
This review is about item#9308747.
Woodworking
5
From Japan
On 2016-11-16 11:48:04
It was goods in accordance with the image in antique style. You can use it without problems as hinge. Since the attached screws attached are long, I think that it is good to have a description of the size of the screw.
This review is about item#9308747.
Woodworking
5
From Japan
On 2016-03-26 21:36:57
It is a very convenient hinge to finish antique tones. It is a satisfactory repeat confirmed commodity at the price.
This review is about item#09308695.
I am allowed to use it for the door of handmade furniture that I made.
5
From Japan
On 2016-02-24 17:23:50
I often use TW - 264. Although it is an antique style, I do not need catch and I like the color.
This review is about item#09308783.
Door hinge
1
From Japan
On 2015-12-28 16:06:46
Although I bought about 10 at a time, 1 or 2 of them are defective (some metal of the screw is clogged in the middle of the screw and can not be tightened with a screwdriver), it is disposal without being able to use it. Before this, there was no screw bag and asked for a replacement. Screw thread defect is frequent so we are not informed.
This review is about item#09308625.
It is attached to handmade furniture.
5
From Japan
On 2014-04-18 15:05:06
Prices and products themselves are perfect, but I would be pleased if there is a brief explanation of how to install them.
This review is about item#09308625.
Woodworking
3
From Japan
On 2013-02-25 20:55:16
There is a self-close in the list display, but it is not self-closed as you can guess from the photo. For your reference
This review is about item#09308801.