Buy more than* S$200* and get FREE SHIPPING

  • Antique Style Hinges
  • Antique Style Hinges
  • Antique Style Hinges
  • Antique Style Hinges
  • Antique Style Hinges

Antique Style Hinges TW-263

by WAKI
4.00 (6)
Item.#
09308774
Mfr.#
TW-263
Package Qty.
1Bag(2PC)
Ship pack of
1
8.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Hinge
Dimensions A
168
Finishing Material
Steel / baked black paint
Dimension H
82
Type
Antique style hinges
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Woodworking
5
From Japan
On 2016-11-16 11:48:04
It was the elegance of the image as in the antique. You can also use without any problem as a hinge. Because the screws was longer for those to mount, I think that good there is also a description of the size of the screw.
This review is about item#9308747.
Woodworking
5
From Japan
On 2016-03-26 21:36:57
Is to finish in the antique style is very convenient hinge. Price is a repeat finalized products and materials in satisfaction.
This review is about item#09308695.
Fabricated was used on the door of handmade furniture has gotten.
5
From Japan
On 2016-02-24 17:23:50
I often use the TW-264. I also like the color requires no catch yet antique tone.
This review is about item#09308783.
Hinge of the door
1
From Japan
On 2015-12-28 16:06:46
I bought about ten at a time, of which one or two is defective (not be able to tighten the driver clogged part of the metal of the screw to screw the mountains part) result, is disposed of without use. Before this, I request a replacement not within bag of screws. Thread failure does not have to contact us so frequent.
This review is about item#09308625.
Attached to handmade furniture.
5
From Japan
On 2014-04-18 15:05:06
Price and the product itself is of no perfect, but I hope if there is a brief description of Attaching.
This review is about item#09308625.
Woodworking
3
From Japan
On 2013-02-25 20:55:16
The list has a self-closing, but as can be inferred from the photo, not a self-closing. For your reference
This review is about item#09308801.