Buy more than* S$200* and get FREE SHIPPING

  • Trunk Handle
  • Trunk Handle
  • Trunk Handle

Trunk Handle BH-651

by WAKI
4.00 (1)
Item.#
09308835
Mfr.#
BH-651
Package Qty.
1Bag(2PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Steel / chrome-plated
Size (mm)
82
Dimensions B (mm)
71
Application
Handle
Dimensions C (mm)
81
Dimensions A (mm)
82
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2016-08-02 17:47:28
I think that it is of sufficient quality. The strength is also sufficient.
This review is about item#09308844.