Buy more than* S$200* and get FREE SHIPPING

  • Furniture Handle, Smart Fuji Type
  • Furniture Handle, Smart Fuji Type
  • Furniture Handle, Smart Fuji Type

Furniture Handle, Smart Fuji Type BH-711

by WAKI
4.00 (1)
Item.#
09308932
Mfr.#
BH-711
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Handle
Finishing Material
Die-cast zinc / GB-plated
Size (mm)
108
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Door opening and closing
4
From Japan
On 2016-05-25 15:14:50
It is easy to install.
This review is about item#09308932.