Buy more than* S$200* and get FREE SHIPPING

  • French Furniture Handle
  • French Furniture Handle
  • French Furniture Handle
  • French Furniture Handle

French Furniture Handle BH-714

by WAKI
Item.#
09308957
Mfr.#
BH-714
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
Handle
Height B (mm)
19
Finishing
Brass plated
Screw Pitch C (mm)
79
Material
Zinc die-casting
Appearance Breadth A (mm)
90
Size
Small