Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • French Furniture Handle
  • French Furniture Handle
  • French Furniture Handle

French Furniture Handle BH-715

by WAKI
Item.#
09308966
Mfr.#
BH-715
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Handle
Screw Pitch C (mm)
93
Appearance Breadth A (mm)
105
Size
Medium
Material
Zinc die-casting
Height B (mm)
19
Finishing
Brass plated