Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • French Furniture Handle
  • French Furniture Handle
  • French Furniture Handle

French Furniture Handle BH-717

by WAKI
Item.#
09308984
Mfr.#
BH-717
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Handle
Finishing
Chrome plating
Screw Pitch C (mm)
79
Appearance Breadth A (mm)
90
Material
Zinc die-casting
Size
Small
Height B (mm)
19