Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Door Handle
  • Door Handle
  • Door Handle
  • Door Handle

Door Handle BH-935

by WAKI
4.50 (2)
Item.#
09309413
Mfr.#
BH-935
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Screw Pitch C (mm)
60
Appearance Breadth A (mm)
77
Material
Zinc die-casting
Height B (mm)
23
Color
Silver
Application
Handle
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Repair of ready-made furniture
5
From Japan
On 2017-10-13 16:57:30
The pullout handle of the furniture I got was dropped out. I found a handle that matched the pitch with the pitch you found in MONOTARO and installed it. I like the design is simple and neat.
This review is about item#9309413.
Use for drawers
4
From Japan
On 2017-04-28 08:26:09
It is simple and compact, but I think how durability is.
This review is about item#09309413.