Buy more than* S$200* and get FREE SHIPPING

  • Moon Pull Handles
  • Moon Pull Handles
  • Moon Pull Handles
  • Moon Pull Handles

Moon Pull Handles BH-938

by WAKI
5.00 (2)
Item.#
09309447
Mfr.#
BH-938
Package Qty.
1PC
Ship pack of
1
4.32 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Purpose
Handle
Appearance Breadth A (mm)
110
Screw Pitch C (mm)
96
Material
Zinc die-casting
Color
Silver
Height B (mm)
29
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
The drawer
5
From Japan
On 2016-07-22 13:36:33
Was very good also stars align To match the length of the screw.
This review is about item#09309465.
Handle the exchange of the compartment due to the housing of renovation
5
From Japan
On 2015-09-18 15:11:06
Bisupitchi is quite a small design that's small type. Since the door of thickness of the compartment is short, with a screw that came because there was 25mm there was a need for a separate screw of M4-30mm. Accessory screw is a little short.
This review is about item#09309465.