Buy more than* S$200* and get FREE SHIPPING

  • Moon Pull Handles
  • Moon Pull Handles
  • Moon Pull Handles
  • Moon Pull Handles
  • Moon Pull Handles

Moon Pull Handles BH-939

by WAKI
5.00 (2)
Item.#
09309456
Mfr.#
BH-939
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Purpose
Handle
Screw Pitch C (mm)
73
Appearance Breadth A (mm)
90
Material
Zinc die-casting
Height B (mm)
25
Color
Black
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In a drawer
5
From Japan
On 2016-07-22 13:36:33
The length of the screw also fitted perfectly and it was very good.
This review is about item#09309465.
Exchange of handles of housings due to house renovation
5
From Japan
On 2015-09-18 15:11:06
If the bispitch is a narrow type it is quite difficult to design. Since the thickness of the door of the loading was 25 mm, it was necessary to prepare separately M4 - 30 mm screws because the attached screw was short. The included screws are a bit short.
This review is about item#09309465.