Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Moon Pull Handles

Moon Pull Handles BH-940

by WAKI
5.00 (2)
Item.#
09309465
Mfr.#
BH-940
Package Qty.
1PC
Ship pack of
1
4.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Handle
Screw Pitch C (mm)
73
Appearance Breadth A (mm)
90
Material
Zinc die-casting
Height B (mm)
25
Color
Silver
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
The drawer
5
From Japan
On 2016-07-22 13:36:33
Was very good also stars align To match the length of the screw.
This review is about item#09309465.
Handle the exchange of the compartment due to the housing of renovation
5
From Japan
On 2015-09-18 15:11:06
Bisupitchi is quite a small design that's small type. Since the door of thickness of the compartment is short, with a screw that came because there was 25mm there was a need for a separate screw of M4-30mm. Accessory screw is a little short.
This review is about item#09309465.